Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 5W, 12V to 14.4V (18V Maximum), G-3.5 Globe, 10PK

  • Mfr # DONSBULBS 1447 LED

  • Zoro # G322878810


product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DONSBULBS 1447 LED
Zoro #
G322878810
UPC #
-
Country of Origin
China

Description

The DONSBULBS 1447 LED is a direct replacement solution for standard 1447 incandescent bulbs, engineered to deliver superior performance in model train accessories and miniature lighting applications. Operating at 12V with a power consumption of just 1.5W, this LED replacement produces 100 lumens of bright, reliable illumination while consuming approximately one-third the power of traditional incandescent alternatives. The screw base design ensures compatibility with existing 1447 socket fixtures, providing a seamless retrofit option without requiring additional modifications. This replacement LED excels in applications requiring consistent, cool-to-the-touch lighting. Unlike conventional incandescent bulbs that generate significant heat, this LED maintains a safe operating temperature, making it ideal for use in confined spaces or alongside heat-sensitive components common in model railroad layouts and display fixtures. The focused beam pattern delivers maximum brightness when viewed straight on, providing optimal visibility for detailed work and display purposes. Designed for reliable long-term operation, this LED replacement offers substantial energy savings compared to original incandescent bulbs, resulting in reduced power draw and lower operational costs over time. The durable construction and extended lifespan make it a cost-effective solution for facilities and hobbyists seeking to modernize their lighting systems. The 1447 LED is compatible with both AC and standard DC powered fixtures and has been proven effective across numerous industrial and hobbyist applications. Whether upgrading existing model train sets, display lighting, or indicator lamp systems, this replacement LED provides a modern, efficient solution that maintains compatibility with legacy equipment while delivering contemporary performance benefits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.