Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 60W, Line Voltage, G13 Medium Bi-Pin

  • Mfr # OSRAM SYLVANIA 18960 LED

  • Zoro # G522878641


product price: $40.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSRAM SYLVANIA 18960 LED
Zoro #
G522878641
UPC #
-
Country of Origin
China

Description

This replacement LED is designed to match the performance and specifications of the OSRAM SYLVANIA 18960, offering reliable illumination for emergency lighting applications and general commercial use. The bulb delivers 965 lumens of light output with a 60-watt equivalent power consumption, making it an efficient choice for facilities requiring consistent brightness levels. The unit features a standard E26 medium base for easy installation in compatible fixtures and operates at 120 volts. With a color temperature of 2850K and a high color rendering index of 100, this LED produces warm, natural-looking light that accurately represents colors, making it suitable for spaces where color fidelity matters. The bulb provides approximately 3000 hours of operational life, translating to roughly 2.7 years of typical use, and achieves an efficient 16.1 lumens per watt. Engineered to OSRAM SYLVANIA standards, this replacement follows the 60A/HAL/F designation and utilizes a CC-8 filament design. It is commonly stocked in packs of six units, allowing facilities to maintain adequate inventory for planned replacements or emergency situations. The compact lamp center length of 3.13 inches ensures compatibility with most standard fixtures designed for this type of bulb. This product is ideal for emergency lighting systems, general building illumination, and applications where reliable, long-lasting light output is critical. Industrial facilities, commercial buildings, healthcare environments, and other institutions dependent on consistent emergency lighting solutions will find this a dependable choice for their operational needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.