Shop ILC
See all product information
Create Account
Replacement LED Bulb, 8W, 12V AC, MR16, GU5
Mfr # LTF Technology MR168W12V3018KWD136W
Zoro # G122878959
product price:Â
$
85.35
/ea
Key Features
Wattage
8W
Color Rendering Index (CRI)
96.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTF Technology MR168W12V3018KWD136W
- Zoro #
- G122878959
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 8W
- Color Rendering Index (CRI)
- 96.4
Description
The LTF Technology MR168W12V3018KWD136W is a premium 8W LED replacement bulb engineered for 12V AC halogen spotlight applications. This GU5.3 (MR16) base bulb delivers 450 lumens with exceptional color accuracy (CRI 96.4, R9 96), making it ideal for retail, hospitality, and display lighting environments where color rendering is critical. The bulb features advanced dim-to-warm technology, smoothly reducing color temperature from 3000K to 1800K as brightness decreases, creating warm ambiance while maintaining consistent light quality. Phase dimmable with ultra-low flicker performance (less than 1% flicker index), this bulb integrates seamlessly with existing dimmer systems for smooth, flicker-free operation. The 36-degree beam angle provides focused spot lighting suitable for accent, task, and architectural applications. Its robust design includes a power factor of 0.92 and minimal in-rush current protection for safe system integration. Operating across a wide ambient temperature range of -30 Degrees C to 35 Degrees C, this LED replacement eliminates the heat output and frequent maintenance requirements of traditional halogen alternatives while delivering superior energy efficiency. Perfect for upgrading lighting systems in museums, galleries, hotels, restaurants, and commercial display spaces where precise color reproduction and dimming control are essential.