Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.7V, 2600mAh
Mfr # Andis ENVY LI CORDLESS CLIPPER BATTERY
Zoro # G322904441
product price:Â
$
61.45
/ea
Key Features
Battery Chemistry
Li-ion (Lithium-Ion)
Nominal Voltage
3.7V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Andis ENVY LI CORDLESS CLIPPER BATTERY
- Zoro #
- G322904441
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-ion (Lithium-Ion)
- Nominal Voltage
- 3.7V
Description
This replacement lithium-ion battery is engineered as a direct substitute for the Andis Envy Li Cordless Clipper, compatible with OEM part specifications of 3.7V nominal voltage and 2600mAh capacity. Designed for professional grooming facilities, barbershops, and salon environments, this battery delivers reliable, consistent power for extended cordless operation. The lightweight li-ion chemistry provides high-density energy storage, enabling approximately 2 hours of continuous runtime on a full charge with recharge times of 90 minutes or less, minimizing downtime between client services. Measuring approximately 66.5 x 20.5 x 20mm and weighing less than 75 grams, the battery integrates seamlessly into Andis Cordless Envy Li Hair Clipper models including 73130, 73095, and 8224. This replacement option offers commercial buyers a cost-effective alternative to OEM batteries while maintaining compatibility and performance standards required for professional-grade grooming equipment. The removable design allows for quick battery swaps to maintain uninterrupted productivity throughout the workday. Ideal for high-volume facilities requiring backup power sources, this battery ensures your cordless clippers remain operational during peak service hours. Backed by li-ion technology, it provides superior cycle life and minimal self-discharge compared to older battery chemistries, making it a dependable choice for demanding professional applications.