Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.7V, 2600mAh
Mfr # Andis LCL CLIPPER BATTERY
Zoro # G522904456
product price:Â
$
61.45
/ea
Key Features
Battery Chemistry
Lithium-ion (Li-ion) rechargeable
Battery Type
Cordless clipper replacement battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Andis LCL CLIPPER BATTERY
- Zoro #
- G522904456
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion (Li-ion) rechargeable
- Battery Type
- Cordless clipper replacement battery
Description
This replacement lithium-ion battery is engineered as a direct substitute for the Andis LCL Clipper (Cordless Envy Li Adjustable Blade Clipper, model 73130) and compatible professional grooming clippers. Designed for commercial salon, barbershop, and veterinary applications, this battery delivers reliable cordless performance with up to 2 hours of continuous runtime on a single charge. The 3.7V lithium-ion cell features 2600mAh capacity, providing consistent power output throughout the charge cycle for uninterrupted clipper operation. The battery charges fully in 90 minutes or less and supports both cordless and corded operation modes, with universal 100-240V input compatibility for global use. Measuring 66.50 x 20.50 x 20.00mm and weighing 73 grams, this replacement maintains the compact, lightweight design required for professional grooming equipment. The lithium-ion chemistry ensures superior cycle life, reduced self-discharge rates, and improved performance stability compared to older battery technologies, making it ideal for high-demand commercial environments. This battery serves as an economical replacement for OEM parts including Andis FBL-16 and model 73008, reducing downtime and equipment replacement costs. Compatible with various Andis cordless clipper models, it is essential inventory for grooming professionals, salon operators, and maintenance technicians. The dependable lithium-ion construction and extended runtime make this battery suitable for all-day professional use in busy commercial settings where equipment reliability is critical.