Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.7V, 3200mAh, 2PK
Mfr # OLIGHT S30 BATON FLASHLIGHT BATTERY
Zoro # G122904436
product price:Â
$
63.49
/pk of 2, $31.75/ea
Key Features
Battery Type
18650 Rechargeable Lithium-ion Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLIGHT S30 BATON FLASHLIGHT BATTERY
- Zoro #
- G122904436
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- 18650 Rechargeable Lithium-ion Cell
Description
This replacement battery is engineered for the Olight S30 Baton flashlight and provides reliable power for extended operational use. Featuring a 3.7V output and 3200mAh capacity, this lithium-ion cell delivers consistent performance across demanding applications including emergency response, facility maintenance, security operations, and field work. The Li-ion chemistry ensures minimal self-discharge and maintains stable voltage delivery throughout the discharge cycle, making it ideal for equipment that requires dependable illumination in critical situations. The battery is designed to meet the specifications required by the S30 Baton flashlight platform, ensuring proper fit, safety, and optimal performance. Lithium-ion technology provides superior energy density compared to traditional battery types, allowing for extended runtime without adding unnecessary weight or bulk to portable lighting equipment. This characteristic makes the battery particularly valuable for professionals who carry flashlights regularly as part of their standard toolkit or emergency gear. Suitable for warehouse personnel, maintenance technicians, security professionals, emergency responders, and outdoor workers, this battery supports continuous use in industrial environments where reliable illumination is essential. The robust construction and quality Li-ion cells are formulated to withstand frequent charging cycles, making this a cost-effective solution for organizations maintaining multiple flashlights. Whether used as a primary power source or backup replacement, this battery ensures your S30 Baton flashlight remains operational when needed most. Purchase this replacement to maintain inventory levels and minimize downtime in your facility or fleet.