Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.7V, 720mAh
Mfr # APPLE MAGIC TRACKPAD 2 KEYBOARD CONTROL BATTERY
Zoro # G722904287
product price:Â
$
93.85
/ea
Key Features
Battery Type
Rechargeable Lithium-ion (Li-Po)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APPLE MAGIC TRACKPAD 2 KEYBOARD CONTROL BATTERY
- Zoro #
- G722904287
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-ion (Li-Po)
Description
This replacement lithium-ion battery is engineered as a direct replacement for the Apple Magic Trackpad 2, a wireless, rechargeable multi-touch input device designed for professional computing environments. With a nominal voltage of 3.7V and 720mAh capacity, this battery maintains optimal performance for extended wireless operation. The Magic Trackpad 2 is a premium peripheral that integrates Force Touch technology, enabling pressure-sensitive detection through four integrated sensors positioned beneath the frosted glass surface. This capability supports variable force input, allowing users to execute different actions based on pressure intensity, such as quick previews and adjustable click firmness across multiple levels. The trackpad supports comprehensive multi-touch gesture recognition, including single-finger navigation, pinch-to-zoom functionality, and four-finger application switching commands. The edge-to-edge glass surface provides a substantially larger active area compared to earlier generation models, enhancing usability for extended work sessions. The device operates wirelessly with reliable connectivity and features a rechargeable battery system, typically maintaining charge for approximately one month or more between charging cycles depending on usage patterns. This replacement battery is ideal for IT departments, corporate technology managers, and businesses requiring reliable input peripherals for design workstations, software development environments, and professional content creation applications where precision trackpad control is essential. Compatible with the Magic Trackpad 2, this lithium-ion battery delivers consistent power delivery for uninterrupted wireless functionality in demanding workplace settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.