Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.7V, 800mAh
Mfr # DLX LUXE X BATTERY
Zoro # G922904216
product price:Â
$
47.59
/ea
Key Features
Battery Chemistry
Lithium-ion (Li-ion) with No Memory Effect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLX LUXE X BATTERY
- Zoro #
- G922904216
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion (Li-ion) with No Memory Effect
Description
This replacement lithium-ion battery is engineered for the DLX Luxe X paintball marker and compatible equipment including TM40 and IDOL models. Featuring 3.7V nominal voltage with 800mAh capacity (2.96Wh), this rechargeable power source delivers reliable performance for extended operational periods. The compact design measures 40.12 x 34.00 x 6.72mm, allowing seamless integration into marker systems without adding bulk or weight. The Li-ion chemistry provides consistent voltage output and reduced self-discharge compared to traditional battery technologies, ensuring your equipment remains ready for deployment. This battery is ideal for paintball facilities, tournament operators, and recreational venues requiring dependable power solutions for marker systems. Constructed to OEM specifications, it maintains compatibility across multiple marker platforms, reducing inventory complexity for multi-model operations. The durable construction withstands the operational demands of active paintball environments while supporting numerous charge cycles for extended service life. Part numbers include BAT003 and X BATTERY designations for easy identification and ordering. Suitable for commercial and recreational paintball operations seeking quality replacement power components that meet original equipment performance standards.