Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 7.4V, 2600mAh
Mfr # AMIRO INR18650-2 BATTERY
Zoro # G922904438
product price:Â $82.49
/eaKey Features
Battery Type
INR18650-2 Lithium-Ion Cells
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMIRO INR18650-2 BATTERY
- Zoro #
- G922904438
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- INR18650-2 Lithium-Ion Cells
Description
This replacement lithium-ion battery pack is engineered as a direct replacement for AMIRO cosmetic mirror models, including the AMLO1 and AMLO2 series. Featuring a 7.4V nominal voltage and 2600mAh capacity (19.24Wh), this battery delivers reliable, consistent power for extended mirror operation and portability applications. The Li-ion chemistry provides superior energy density, extended cycle life, and stable discharge characteristics compared to traditional battery technologies, making it ideal for professional and personal cosmetic and grooming applications. Measuring approximately 66 x 36 x 19-20mm and weighing 123g, the compact design integrates seamlessly into existing AMIRO mirror hardware without modification. This battery is suitable for industrial buyers, retailers, and service centers requiring dependable replacement components for customer support and device maintenance programs. The robust construction and standardized specifications ensure compatibility and performance consistency across multiple unit deployments. Ideal for inventory stocking in repair shops, beauty supply distributors, and cosmetic device retailers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.