Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # MOTOBATT MBTX30U
Zoro # G322904182
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Battery Type
AGM Sealed Lead-Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOBATT MBTX30U
- Zoro #
- G322904182
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- AGM Sealed Lead-Acid
Description
This replacement battery is engineered to meet the demanding power requirements of motorcycle applications requiring reliable, maintenance-free energy storage. The MOTOBATT MBTX30U is a 12-volt, 30-amp-hour AGM (Absorbent Glass Mat) battery designed for optimal performance in both starting and auxiliary power applications across various motorcycle platforms and recreational vehicles. The AGM technology provides several operational advantages for industrial and commercial users. Unlike traditional flooded batteries, the AGM construction eliminates the need for regular water top-ups, reducing ongoing maintenance costs and labor requirements. The absorbed electrolyte design also delivers superior vibration resistance, making it ideal for vehicles operating in challenging conditions or rugged terrain. This battery features exceptional cycle life and is engineered to withstand repeated charge-discharge cycles without significant capacity degradation. The robust internal construction delivers reliable cold cranking power essential for starting engines in demanding conditions. The sealed design prevents acid spillage and vapor release, enhancing safety during installation, operation, and transport. This makes the battery suitable for commercial fleet operations, rental facilities, and any environment where safety compliance is paramount. Key applications include motorcycle replacement power, ATV and utility vehicle applications, and powersports equipment requiring dependable battery performance. The MBTX30U is compatible with various motorcycle models and serves as a direct replacement in fleet maintenance programs where standardized power solutions reduce inventory complexity. This battery delivers consistent voltage output and is manufactured to withstand temperature fluctuations common in outdoor industrial applications. Whether deployed in seasonal operations, backup power systems, or primary starting applications, the MBTX30U AGM battery provides the reliability and longevity expected in professional-grade power solutions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.