Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # ODYSSEY ODX-AGM27M
Zoro # G522904531
product price:Â
$
1,385.99
/ea
Free Shipping & Returns
Key Features
Reserve Capacity
195 minutes
Battery Chemistry
Pure Lead AGM Technology
Cold Cranking Amps
930A at 0°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODYSSEY ODX-AGM27M
- Zoro #
- G522904531
- UPC #
- -
- Country of Origin
- China
Details
- Reserve Capacity
- 195 minutes
- Battery Chemistry
- Pure Lead AGM Technology
- Cold Cranking Amps
- 930A at 0°F
Description
The ODYSSEY ODX-AGM27M is a premium dual-purpose marine battery engineered for demanding starting and cycling applications. Built with pure lead AGM technology, this Group 27 battery delivers exceptional performance where reliability is critical. The 12-volt configuration generates 930 cold cranking amps, ensuring quick, dependable starts in challenging conditions, while maintaining a reserve capacity of 195 minutes at 25 amps for extended runtime capability. This battery excels in deep-cycle applications, cycling over 900 times at 50 percent depth of discharge, making it ideal for marine vessels, RVs, and backup power systems that require both starting power and sustained energy delivery. The 92 amp-hour capacity at the 20-hour rate provides substantial energy reserves for extended operations between charges. Manufactured by EnerSys ODYSSEY, the battery utilizes pure virgin lead construction rather than standard lead alloy, incorporating additional internal plates for superior performance and longevity compared to conventional batteries. The robust design measures 12.5 inches in length by 6.8 inches in width and 8.75 inches in height, weighing 67.9 pounds, making it suitable for standard marine battery installations. The AGM construction provides maintenance-free operation, improved vibration resistance, and faster recharge capabilities compared to flooded batteries, reducing downtime in commercial and industrial applications. Ideal for marine vessels, emergency power systems, recreational vehicles, and any application requiring reliable dual-purpose battery performance, the ODX-AGM27M represents professional-grade battery technology backed by established manufacturer expertise. This replacement battery meets the specifications of the original ODX-AGM27M and compatible applications where Group 27 batteries are specified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.