Side Repeater Lamp Assembly, 18-5235-90
- Mfr # 18-5235-90
- Zoro # G3551131
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Right, Left
Housing Material
Plastic
Lighting Technology
Halogen
Vehicle Fit
Volkswagen Jetta (1999-2001); Volkswagen Cabrio (1999-2000); Volkswagen Passat (1998-2001)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5235-90
- Zoro #
- G3551131
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Repeater Light Assembly
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right, Left
- Housing Material
- Plastic
- Lighting Technology
- Halogen
- Vehicle Fit
- Volkswagen Jetta (1999-2001); Volkswagen Cabrio (1999-2000); Volkswagen Passat (1998-2001)
- Lens Color
- White
- Mounting Type
- Snap-In
- Lens Material
- Plastic
- Includes
- Side Repeater Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.