Shop ILC
See all product information
Create Account
Replacement Medical Equipment Battery, 3.7V, 3100mAh
Mfr # Veins ACCUVEIN AV400 BATTERY
Zoro # G722904270
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Nominal Capacity
3.1Ah
Chemistry Type
Li-ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Veins ACCUVEIN AV400 BATTERY
- Zoro #
- G722904270
- UPC #
- -
- Country of Origin
- China
- Nominal Capacity
- 3.1Ah
- Chemistry Type
- Li-ion Rechargeable
Description
The BA400 is a premium rechargeable lithium-ion battery designed as a direct replacement for the AccuVein AV400 vein visualization device. With a nominal voltage of 3.6V and capacity of 3100mAh (11.2Wh), this battery delivers reliable, extended runtime of up to 180 minutes of continuous operation, enabling healthcare professionals to perform multiple patient procedures without interruption. The lithium-ion chemistry ensures consistent power delivery and minimal self-discharge, making it ideal for clinical environments where dependable performance is critical. Weighing approximately 61 grams, the BA400 integrates seamlessly with the AV400 system while maintaining compact portability. This replacement battery holds CE, FCC, and RoHS certifications, confirming compliance with international safety and environmental standards. Suitable for hospitals, diagnostic centers, phlebotomy labs, and medical facilities that rely on AccuVein vein detection technology, the BA400 provides a cost-effective solution to maintain equipment uptime and reduce dependency on single-use batteries. The durable construction and high energy density support frequent charging cycles, delivering long-term value for high-volume clinical applications.