
Replacement Miniature Bulb, 10W, 130V, T5, E14 (Small Candelabra Screw), 2PK
Mfr # DAMAR 10T5 130V E14
Zoro # G022878691
product price: $93.85
/pk 2, $46.93/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR 10T5 130V E14
Zoro #
G022878691
UPC #
-
Country of Origin
China
Description
This specialty replacement bulb is manufactured as a direct-fit substitute for the Damar 10T5 130V E14 and other compatible miniature indicator lamps. Featuring a compact T5 tubular shape with an E14 European intermediate base, this precision-built bulb operates at 130 volts for enhanced durability and extended service life. The T5 form factor is designed for indicator panels, appliance lighting, exit signs, and specialty equipment where a small, reliable light source is essential. The 130-volt rating means the bulb runs cooler and lasts significantly longer than 120-volt equivalents when operated on standard circuits. Its E14 base provides compatibility with European-standard indicator sockets and specialty fixtures. Built for dependable, consistent performance in applications where reliability is critical and replacement access may be limited.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.