Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 12W, 6V, 12W, Standard, 10PK

  • Mfr # DUAL-LITE 11-136

  • Zoro # G622878855


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUAL-LITE 11-136
Zoro #
G622878855
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct replacement for Dual-Lite 11-136 emergency lighting fixtures. With 6V and 12W specifications, this incandescent bulb delivers reliable illumination in critical safety applications where dependable performance is essential. Incandescent technology provides consistent, warm light output ideal for emergency egress lighting and exit sign applications. The 6V operating voltage ensures compatibility with Dual-Lite emergency lighting systems designed to function during power outages, making this bulb a critical component of comprehensive facility safety infrastructure. The 12W power rating balances brightness requirements with energy efficiency, delivering sufficient lumens for emergency situations while maintaining manageable power draw on backup battery systems. This is particularly important in commercial and industrial settings where emergency lighting must operate independently of main power sources for extended periods. As a replacement component, this bulb is suitable for maintenance and repair of existing Dual-Lite emergency lighting installations in office buildings, hospitals, factories, warehouses, and other commercial facilities. Regular replacement of emergency lighting bulbs ensures compliance with safety codes and building regulations that mandate functional emergency illumination systems. Installation is straightforward, designed as a direct fit for Dual-Lite 11-136 fixtures without requiring modifications or additional components. Maintaining adequate stock of compatible replacement bulbs minimizes downtime and ensures emergency systems remain operational. This product is ideal for facility managers, maintenance professionals, and contractors responsible for emergency lighting system upkeep and compliance. It serves as essential inventory for buildings requiring reliable backup illumination systems that meet OSHA and local fire code requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.