Replacement Miniature Bulb, 16W, 12.8V, BA15D (Double Contact Bayonet, 15mm), 10PK

  • Mfr # EIKO 1158-BP

  • Zoro # G522878900


product price: $44.75
/pk 10, $4.48/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIKO 1158-BP
Zoro #
G522878900
UPC #
-
Country of Origin
China

Description

The Eiko 1158-BP is a reliable replacement light bulb designed for demanding automotive and miniature lighting applications. This double contact bayonet lamp (BA15d) delivers consistent performance in indicator, dashboard, and accent lighting systems where dependable illumination is critical. Operating at 12.8 volts with a 16-watt power consumption, this bulb provides bright, focused light output ideal for visibility in instrument panels and warning indicators. The S8 envelope size makes it compatible with standard miniature lamp fixtures commonly found in vehicles, equipment controls, and industrial machinery. The dual contact bayonet base ensures secure, polarized installation and prevents incorrect mounting. Constructed with precision filament design, the Eiko 1158-BP is engineered for durability and extended operational life in temperature-sensitive environments. The lamp's compact form factor allows for flexible fixture design while maintaining effective light distribution. This bulb is suitable for use in automotive dash lighting, indicator signals, control panel displays, and similar applications requiring compact, efficient illumination. The 1158-BP from Eiko represents quality construction backed by a manufacturer known for precision lighting solutions in industrial and automotive sectors. Its straightforward bayonet connection system eliminates compatibility issues and simplifies installation and replacement procedures, reducing downtime in critical applications. Maintain optimal lighting performance across your fleet or equipment with this dependable replacement bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.