Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 2017 AMBER-CLEAR LED CAB LIGHT WITH 3 DIODES Replacement Miniature Bulb, T880
Mfr # KW T880 2017 AMBER-CLEAR LED CAB LIGHT WITH 3 DIOD
Zoro # G822878532
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Clear Polycarbonate with Amber Output
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T880 2017 AMBER-CLEAR LED CAB LIGHT WITH 3 DIOD
- Zoro #
- G822878532
- UPC #
- -
- Country of Origin
- China
Details
- Lens Type
- Clear Polycarbonate with Amber Output
Description
This replacement LED cab light is engineered specifically for Kenworth T880 2017 model year trucks and delivers superior illumination for commercial fleet operations. Featuring advanced 11 LED GLo Technology, this cab light produces a soft, diffused glow that provides modern aesthetics while maintaining full DOT compliance and visibility standards. The three high-intensity amber LEDs offer bright, reliable light output suitable for extended on-road and overnight operations. The light features an amber LED design with a clear lens that seamlessly integrates with the T880's interior cabin environment. Construction is built to withstand the demanding conditions of commercial trucking, including vibration, temperature fluctuations, and constant use. The durable design ensures long service life and minimal maintenance requirements compared to traditional incandescent options, reducing downtime and replacement frequency in fleet applications. Installation is straightforward with direct OEM-fit compatibility requiring no modifications to the vehicle's existing wiring harness or mounting brackets. The light plugs directly into factory connections, allowing technicians to complete installation quickly without additional labor costs. This plug-and-play design makes it an ideal solution for fleet maintenance departments managing multiple vehicles. The amber-clear lens combination provides optimal visibility both inside the cab and as an exterior reference light. LED technology delivers significant energy efficiency improvements over conventional cab lights, reducing electrical system strain and contributing to fuel economy benefits in fleet operations. The high-intensity diodes maintain consistent brightness throughout their operational lifespan without the dimming associated with traditional bulbs. Ideal for long-haul trucking operations, regional fleets, and commercial transportation businesses seeking reliable, cost-effective interior lighting solutions that improve driver safety and visibility during extended driving hours. Original Model: KENWORTH T880 YEAR 2017 AMBER-CLEAR LED CAB LIGHT WITH 3 DIODES