Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 17W, 12V, E11 Mini Candelabra
Mfr # BELL & HOWELL 11888
Zoro # G622878978
product price:Â
$
59.29
/ea
Key Features
Base Type
E11 Mini Candelabra
Bulb Type
Miniature Halogen
Wattage
17W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BELL & HOWELL 11888
- Zoro #
- G622878978
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- E11 Mini Candelabra
- Bulb Type
- Miniature Halogen
- Wattage
- 17W
Description
This 17-watt miniature replacement bulb is engineered as a direct substitute for the Bell & Howell 11888 and other compatible lamps. Operating at 12 volts with an E11 mini candelabra base, this precision-built bulb is designed for specialty equipment and projector applications where reliable, focused illumination is critical. The compact form factor allows it to fit into tight spaces and specialized fixtures commonly found in audiovisual equipment, projectors, and optical instruments. Built with high-quality materials for consistent light output and dependable performance, this bulb ensures your equipment continues to operate at peak efficiency. Easy drop-in installation makes replacement quick and straightforward with no tools or modifications required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.