Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 1W, 28V, T3.5, Miniature Screw, 10PK

  • Mfr # DONSBULBS 85

  • Zoro # G722879172


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DONSBULBS 85
Zoro #
G722879172
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct replacement for Don's Bulbs model 85 applications. With a 28V rating and 1W power consumption, this T3.5 miniature incandescent bulb delivers reliable illumination for specialized industrial and commercial equipment. The compact T3.5 form factor makes it ideal for instrument panels, control systems, indicator lights, and precision equipment where space is limited and consistent low-level lighting is required. The bulb operates efficiently at low wattage while maintaining adequate brightness for visual indication and monitoring purposes across various industrial settings. Its 28V specification ensures compatibility with standard industrial control voltage systems, making it a suitable choice for equipment utilizing mid-range electrical standards. The construction is built to withstand typical industrial environments and repeated on-off cycling common in automated systems and control applications. This replacement bulb is commonly used in diagnostic equipment, industrial control panels, telecommunications systems, and specialized instrumentation where dependable indicator lighting is essential. The low wattage rating contributes to reduced heat generation and energy consumption, which is beneficial for applications where thermal management is a consideration. Installation is straightforward for maintenance personnel familiar with standard bulb replacement procedures. The T3.5 design ensures proper fit in compatible fixtures without modification. This bulb serves as an economical maintenance solution for extending equipment life and maintaining operational visibility without requiring system upgrades or modifications. Stocking this replacement bulb helps minimize equipment downtime by providing ready availability for routine maintenance schedules and emergency replacements in facilities operating Don's Bulbs 85 equipped systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.