Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 20W, 120V, G8 Base

  • Mfr # FEIT ELECTRIC BPXN20/G8/3

  • Zoro # G322878940


product price: $69.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEIT ELECTRIC BPXN20/G8/3
Zoro #
G322878940
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct substitute for the FEIT ELECTRIC BPXN20/G8/3 and compatible equivalent models, making it an ideal choice for facilities requiring reliable specialty lighting solutions. Designed to meet the exacting standards of industrial and commercial applications, this compact lamp delivers consistent performance in demanding environments. The product is manufactured to match the original specifications of the FEIT ELECTRIC line, ensuring seamless compatibility with existing fixtures and installations. This replacement lamp is particularly suited for applications where precise lighting output and dependable operation are critical to productivity and safety. The construction utilizes quality materials that provide durability and extended service life, reducing the frequency of maintenance interventions and associated downtime. Ideal for use in commercial kitchens, appliances, display cases, and specialized equipment where compact lighting solutions are required, this lamp serves as a cost-effective alternative to purchasing complete fixture assemblies. Facilities managers and maintenance professionals appreciate the straightforward installation process, which requires no special tools or technical expertise beyond standard lamp replacement procedures. By stocking this replacement lamp, maintenance teams can quickly address lighting failures and keep operations running smoothly. The direct compatibility with FEIT ELECTRIC BPXN20/G8/3 fixtures eliminates the need to identify alternative products or maintain extensive inventory of different lamp types. This makes it a practical solution for businesses seeking to streamline their supply chain while maintaining consistent lighting performance across their facilities. Whether you operate a single location or manage multiple facilities, this replacement lamp offers reliable performance and value. Order with confidence knowing you are purchasing a compatible replacement that meets the demands of professional industrial and commercial use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.