Replacement Miniature Bulb, 23W, 12V, S-8, BA15D double contact bayonet, 10PK

  • Mfr # LIGHT BULB / LAMP 1076

  • Zoro # G622879104


product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 1076
Zoro #
G622879104
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Eiko 49569 and other 1076-series miniature lamps commonly found in industrial equipment, marine vessels, automotive applications, and specialty instrumentation. The bulb operates at 12V with a 23W power consumption and features an E12 base configuration, making it compatible with standard miniature bayonet sockets widely used across commercial and industrial settings. The 1076 lamp delivers reliable performance in applications requiring compact lighting solutions with consistent output and durability. With an approximate lifespan of 200 hours, this replacement bulb provides economical operation for equipment that demands frequent maintenance cycles. The S8 shape ensures proper fit and light distribution within fixtures specifically designed for this bulb type. Built to meet industrial-grade specifications, this miniature light bulb is suitable for use in control panels, diagnostic equipment, emergency lighting systems, and various electrical apparatus where space constraints and low-voltage operation are critical requirements. The 2.00-inch maximum overall length accommodates standard fixture designs without modification. Industrial buyers will appreciate the straightforward plug-and-play replacement capability, eliminating equipment downtime and the need for specialized installation procedures. This bulb is stocked as a standard inventory item, ensuring reliable availability for maintenance departments and field service operations. Whether you are maintaining existing equipment or stocking replacement parts for emergency repairs, this lamp provides the consistent performance expected in professional industrial environments. For applications requiring precise voltage and wattage specifications, verify compatibility with your specific equipment before ordering to ensure optimal operation and safety compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.