Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 35W, 130V, T4, G8 Bi-pin

  • Mfr # PLUSRITE JCD35/CL/G8 130V

  • Zoro # G522879563


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUSRITE JCD35/CL/G8 130V
Zoro #
G522879563
UPC #
-
Country of Origin
China

Description

The PlusRite JCD35CL/G8 130V is a premium replacement halogen bulb engineered for demanding industrial and commercial lighting applications. This single-ended halogen lamp features a G8 bi-pin base configuration, making it a direct replacement for compatible fixtures requiring reliable, high-performance illumination. Operating at 130 volts with a 35-watt power consumption, this halogen bulb delivers 550 lumens of bright, consistent light output ideal for projectors, display lighting, task lighting, and specialized equipment requiring precision illumination. The halogen technology provides superior color rendering and stable light output throughout its operational lifespan. Built to exacting standards, the PlusRite JCD35CL/G8 130V boasts an impressive 2,000-hour rated life, ensuring extended service intervals and reduced maintenance costs in continuous-duty applications. The clear halogen capsule design maximizes light transmission while the robust bi-pin base ensures secure, reliable connections in standard G8 sockets. This replacement bulb is particularly suited for video projection systems, film equipment, medical devices, inspection lighting, and other specialized industrial applications where halogen lamp performance is critical. The 130-volt rating provides compatibility with systems designed for this voltage specification, while the compact JCD envelope style allows installation in space-constrained fixtures. The halogen bulb maintains consistent color temperature and brightness output, making it suitable for color-critical applications including photography, videography, and precision work environments. Installation is straightforward with the standard G8 bi-pin configuration requiring no additional adapters or modifications. For professionals and facilities managers seeking dependable halogen replacement lamps, the PlusRite JCD35CL/G8 130V combines proven halogen technology, extended operational life, and industrial-grade reliability in a cost-effective solution.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.