
Replacement Miniature Bulb, 4W to 7W, 130V, C7, E12 Candelabra Screw (12mm), 10PK
Mfr # LIGHT BULB / LAMP 130V-C
Zoro # G022879049
product price:Â $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 130V-C
Zoro #
G022879049
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to serve as a direct compatible alternative for the 130V-C model and similar lamp applications in industrial and commercial environments. Designed with precision to meet exact performance specifications, this bulb delivers reliable illumination for equipment, machinery, control panels, and indicator lighting systems where consistent brightness and longevity are essential. The 130V-C replacement bulb is constructed using quality materials that withstand the demands of continuous operation in challenging work environments. Its compatibility with existing fixtures eliminates the need for costly modifications or rewiring, making it an economical maintenance solution for facility managers and maintenance teams. The bulb integrates seamlessly into indicator lights, instrument panels, and specialized equipment that rely on consistent voltage specifications. This product is ideal for manufacturing plants, control rooms, diagnostic equipment, and any industrial application requiring dependable replacement lighting components. Users can expect straightforward installation and immediate compatibility with fixtures designed for this bulb type. The replacement format ensures operational continuity with minimal downtime, allowing businesses to maintain productivity while addressing lighting maintenance needs. For industrial buyers seeking reliable, compatible bulb replacements that reduce operational disruptions and maintenance costs, this product offers a straightforward solution. Its design focuses on meeting the functional requirements of commercial and industrial lighting systems where performance standards must be maintained consistently. Stock this replacement on hand to ensure rapid availability when maintenance needs arise, supporting efficient facility operations and reducing emergency downtime situations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.