Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 5W, 14.5V, T3

  • Mfr # WELCH ALLYN 04100-U

  • Zoro # G022879438


product price: $87.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCH ALLYN 04100-U
Zoro #
G022879438
UPC #
-
Country of Origin
China

Description

This replacement indicator lamp is specifically engineered for Welch Allyn 04100-U medical diagnostic and surgical lighting equipment. The halogen bulb delivers reliable performance in high-demand clinical environments where consistent, quality illumination is critical for accurate medical examinations and procedures. The lamp operates at 14.5V and produces 33.5W of power, generating approximately 917 lumens of output with a 3070K color temperature that provides optimal visibility for diagnostic work. The T3 1/2 form factor with single-ended, threaded base design ensures straightforward installation and secure fit in compatible fixtures without requiring specialized tools or technical expertise. Constructed with halogen technology, this low-voltage bulb offers an average lifespan of 100 operating hours, providing extended service intervals that reduce maintenance frequency and associated downtime in busy clinical settings. The clear lens design maximizes light transmission while maintaining consistent color rendering for accurate visual assessment during patient examinations. This replacement component is compatible with Welch Allyn medical diagnostic systems, including the 48400 and 48410 surgical light models, as well as other Welch Allyn exam light fixtures utilizing the 04100-U specification. The threaded base mounting system ensures quick, tool-free replacement, minimizing disruption to clinical operations. Designed to meet the exacting standards required in medical facility environments, this indicator lamp combines durability with dependable performance. Healthcare facilities, surgical centers, and diagnostic clinics can rely on this genuine-specification replacement to maintain lighting consistency and quality across their examination and operating room equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.