Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 5W, 14V, 10PK

  • Mfr # LIONEL TOY TRAIN 6403B BACKUP LIGHT

  • Zoro # G622879234


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIONEL TOY TRAIN 6403B BACKUP LIGHT
Zoro #
G622879234
UPC #
-
Country of Origin
China

Description

This replacement light bulb is specifically engineered for Lionel model 6403B toy train backup light assemblies. Designed to meet the exact electrical and physical requirements of this classic train accessory, the bulb operates at 14 volts and draws 1.5 watts of power, ensuring compatible performance with the original equipment specifications. The clear lens design provides optimal light transmission and visibility, maintaining authentic illumination characteristics for model railroad displays and collections. The bulb is constructed with quality materials to withstand the operational demands of hobby-grade model train systems. Its compact size and standard base configuration allow for straightforward installation into the existing backup light housing without modification to the fixture or wiring. This replacement part is ideal for collectors and enthusiasts who maintain vintage Lionel train sets and require authentic component replacements that preserve the integrity and functionality of their equipment. This product serves as an essential maintenance item for anyone operating or displaying Lionel 6403B train cars. Whether used in active model railroad layouts or static display collections, this bulb ensures proper backup lighting operation. The low wattage consumption makes it suitable for extended operation on standard hobby train power supplies. Hobbyists, collectors, and model railroad enthusiasts will appreciate having this reliable replacement component readily available for maintenance and repair purposes. Compatible exclusively with Lionel 6403B backup light applications, this bulb provides a cost-effective solution for keeping vintage train sets in working condition.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.