Shop ILC
Create Account
Replacement Motor, 000V
Mfr # BECKETT AFG INCLUDES GASKET
Zoro # G722879752
product price:Â $218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT AFG INCLUDES GASKET
- Zoro #
- G722879752
- UPC #
- -
- Country of Origin
- China
Description
This replacement gasket is designed specifically for the Beckett AFG oil burner, a high-efficiency heating system engineered for residential furnaces and boilers. The gasket ensures a reliable seal at critical connection points, maintaining optimal combustion performance and preventing fuel or air leaks that could compromise burner operation. The Beckett AFG is a versatile oil burner system rated for firing rates between 0.40 to 3.00 GPH, delivering 56,000 to 420,000 BTU/hr output. It accommodates both number 1 and number 2 heating oils, as well as biodiesel blends up to B100 and renewable diesel, making it compatible with a range of fuel types. The burner integrates a CleanCut single-stage or two-stage fuel unit operating at 100-200 PSI, a 1/7 HP motor running at 3450 RPM, and a PowerLight solid-state igniter rated at 10,000V/23mA for continuous duty operation. The system operates on 120 VAC/60Hz single-phase electrical supply with maximum amperage of 5.8A, with 240 VAC availability for alternative installations. Control functions are managed through the Beckett GeniSys Model 7565 controller, which features programmable pre and post-purge cycles and integration with the myTechnician app for remote monitoring and diagnostics. This gasket replacement is essential for maintaining proper sealing in the ignition assembly area, supporting the overall efficiency and safety of the AFG burner system. It is ideal for technicians and facility managers responsible for routine maintenance, seasonal service, or repair of Beckett AFG oil heating equipment in residential applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.