Shop U.S. MOTORS

Refrigeration Motor, 33

  • Mfr # EC5411E
  • Zoro # G000451588

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

HP
1/30
Output Watts
4 to 25 W
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC5411E
Zoro #
G000451588
UPC #
786382117092
Country of Origin
Mexico
HP
1/30
Output Watts
4 to 25 W
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Phase
Single
Motor Shaft Rotation
CWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1550-1725
No. of Speeds
2
Standards
UL Recognized
Motor Mounting Type
Rear/Foot
Max. Ambient Temp.
131 Degrees F
Motor Bearings
Ball
Usable @ 200V
No
Features
IP67 Rated, Stainless Steel Shaft
Motor Design
ECM
Motor Thermal Protection
Electronic
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Frame Material
Aluminum
Frame
33
Item
ECM Refrigeration Motor
Full Load Amps
0.22/0.75 A
Weight
1.53 lb
Motor Application
HVAC/R
Motor Service Factor
1
Hz
60 Hz
Ins. Class
A
Nominal Efficiency
70 %
Motor Mounting Position
Universal
Motor Shaft Design
Threaded
Usable @ 208V
No
Product Type
Unit Bearing Motor
Number of Speeds
2
Sub Application
Unit Bearing
Full Load Current @ 60 Hz
0.22/0.75 A
Bearing Type
Ball
Includes User Interface
User Interface Not Included
Compatible with External Controller
Not External Control Compatible
Motor Enclosure Type
Totally Enclosed Air-Over
Manufacturers Warranty
2 yr
Wattage
4 to 25 W
Insulation Class
A
Rated Horsepower
3/4 hp
Series
RESCUE(R) Refrigeration
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant RPM
Ambient Temperature - Maximum
55 Degrees C
Application
Condenser Fan, Evaporative Cooler
Shaft Design
Threaded
Frame Material
Aluminum
Frequency
60 Hz
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Shaft Dia.
1/4 in
Overall Length
3 5/8 in
Body Dia.
3 5/16 in
Shaft Length
3/8 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
3 3/4 in
Length Less Shaft
3 1/4 in
Bolt Circle Diameter
3 3/4 in
Shaft Diameter
1/4 in
Frame Size
33
Body Diameter
3.2 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

ECM Refrigeration Motor, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1550-1725, No. of Speeds 2, Voltage 115/230V AC, 0.22/0.75 A Full Load Amps, 33 Frame, Output Watts 4 to 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.