Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor

  • Mfr # RHEEM 42-102069-08

  • Zoro # G322879794


product price: $73.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHEEM 42-102069-08
Zoro #
G322879794
UPC #
-
Country of Origin
China

Description

Pressure switch assembly designed for Rheem and Ruud furnace systems to monitor inducer motor vacuum and ensure safe operation. This critical safety component verifies proper vacuum levels before allowing furnace ignition, rated at -0.70 inches water column (W.C.) with proof function capability. The assembly features two wiring terminals and one hose port for straightforward integration into existing HVAC systems. With durable construction and precise pressure regulation, this switch reliably detects inducer motor RPM and vacuum conditions to maintain proper flue venting performance. Suitable for commercial and residential heating applications requiring dependable vacuum monitoring. Manufactured in Costa Rica to OEM specifications. Approximate dimensions are 5.8 inches length by 4.1 inches width by 3.3 inches height, weighing 1.1 pounds. Direct replacement for Rheem part 42-102069-08 and compatible alternatives. Essential maintenance and repair component for HVAC technicians and facility managers servicing Rheem/Ruud furnace equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.