Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.4V, 1750mAh
Mfr # MOTOROLA PMNN4476A
Zoro # G522904272
product price:Â
$
58.79
/ea
Key Features
Battery Chemistry
Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA PMNN4476A
- Zoro #
- G522904272
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Ion (Li-Ion)
Description
This replacement lithium-ion battery is engineered to meet the demanding power requirements of Motorola CP185 and CP100d series two-way radios. With a capacity of 1750 mAh and 7.4-volt output, this battery delivers extended operational time, providing up to 10 hours of talk time on analog systems and up to 14 hours on digital radio platforms. For organizations operating in challenging environments, the IP54 water-resistant rating ensures reliable performance in wet or dusty conditions, making it suitable for field operations, construction sites, emergency response, and outdoor communication applications. The lithium-ion chemistry provides consistent power delivery without the memory effect associated with older battery technologies, enabling users to charge at any capacity level without compromising longevity. This battery is designed as a direct replacement for the Motorola PMNN4476A, ensuring seamless compatibility with existing radio equipment and charging infrastructure. Industrial buyers can expect approximately 11 hours of continuous operation even under heavy usage demands, reducing the need for frequent battery swaps during extended shifts. Built to the specifications required for professional-grade two-way radio systems, this battery supports mission-critical communications in manufacturing, transportation, hospitality, and public safety sectors. The reliable performance and extended runtime make it an economical choice for organizations managing large radio fleets. Compatible with standard Motorola charging accessories, this replacement battery helps maintain operational efficiency while reducing total cost of ownership through dependable, long-lasting power delivery. Stock multiple units to ensure your communication systems remain operational throughout your work day without costly downtime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.