Shop ILC
See all product information
Create Account
Replacement Sealed Lead Acid Battery, 18.5V, 5200mAh
Mfr # ECOVACS GOAT G1 BATTERY
Zoro # G322904557
product price:Â
$
93.15
/ea
Key Features
Battery Type
Lithium-ion/Lithium-polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECOVACS GOAT G1 BATTERY
- Zoro #
- G322904557
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-ion/Lithium-polymer
Description
This replacement lithium-ion battery is engineered for the Ecovacs Goat G1 robotic lawn mower, delivering reliable power for autonomous grounds maintenance operations. The battery features an 18.5V voltage output with 5200mAh (5.2Ah) capacity, designed to support continuous mowing cycles across large turf areas up to 1600 square meters, with daily coverage capability of approximately 600 square meters per charge cycle. The lithium-ion chemistry provides consistent performance and longevity for commercial and residential landscaping applications. The unit charges at 3A, integrating seamlessly with the Goat G1's IPX4-rated charging station for automatic recharging cycles. The intelligent charging system enables the robotic mower to autonomously return to the station when battery levels drop, recharge, and resume operation from the exact stopping point, ensuring complete lawn coverage without manual intervention. This replacement battery maintains the original equipment specifications and is essential for maintaining optimal performance of the Ecovacs Goat G1 system. Ideal for property managers, landscaping contractors, and facility maintenance departments requiring dependable autonomous mowing solutions, this battery component ensures uninterrupted operation throughout the mowing season. The robust lithium-ion construction withstands regular charging cycles and outdoor environmental conditions typical in grounds maintenance operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.