Shop US BATTERY
See all product information
Create Account
24V 67Ah Lithium-Ion Battery, LFP
- Mfr # 803447
- Zoro # G422920815
original price: $1,368.99 , new price: $1,231.99 , 10 percent off
new price:
$
1,231.99
/ea
Free Shipping & Returns
Key Features
Material
ABS + PC with Aluminium
BCI Group Size
GC2
Terminal Type - Batteries
M8 Insert
Voltage - Batteries
24V
Handle
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803447
- Zoro #
- G422920815
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- ABS + PC with Aluminium
- Terminal Type - Batteries
- M8 Insert
- Voltage - Batteries
- 24V
- Handle
- Plastic
- Color
- Red
- Includes
- Hardware, Hexnut with Lock Washer
- Item
- Battery
- For Use With
- Golf Carts, Deep Cycle needs
- Capacity
- 67 Ah
Dimensions
- BCI Group Size
- GC2
Description
U.S. Battery’s ESSENTIAL Li US 24VGC2 is an award-winning premium grade Lithium-ion 24V deep cycle battery, delivering a potential 30-percent increase in runtime compared to traditional batteries. It’s designed for vehicles and equipment such as aerial work platforms, floor cleaning machines, forklifts, and more. Using Lithium Iron Phosphate (LFP) Prismatic cells, it reaches a full charge in as little as three hours, reducing downtime, while adding long-lasting power.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.