Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 4500mAh
Mfr # SAMSUNG S8 REPLACEMENT BATTERY
Zoro # G822904262
product price:Â
$
47.35
/ea
Key Features
Battery Type
Lithium-ion / Lithium-polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMSUNG S8 REPLACEMENT BATTERY
- Zoro #
- G822904262
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-ion / Lithium-polymer
Description
This Li-Polymer replacement battery is engineered as a compatible alternative for Samsung Galaxy S8 devices, including models SM-G950, G950V, G950A, G950T, G950P, and G950R4. The battery delivers 4500mAh capacity, providing extended operational runtime for mobile device users who require reliable power throughout their workday. The Li-Polymer chemistry ensures stable performance, reduced self-discharge rates, and improved safety compared to older battery technologies. This replacement battery is ideal for businesses managing device fleets, mobile workforce operations, and organizations seeking cost-effective battery solutions for multiple handsets. The unit is designed for straightforward installation and is commonly paired with basic tool kits to facilitate replacement procedures. With a production specification from 2020, this battery meets contemporary quality standards for replacement components. Suitable for warehouse environments, logistics operations, mobile service teams, and any commercial setting where device uptime is critical to daily operations. The battery is compatible with the standard EB-BG950ABE form factor and integrates seamlessly with existing Galaxy S8 handsets without requiring modifications. Organizations can leverage bulk purchasing options for fleet maintenance programs and device refresh initiatives. This replacement component offers an economical alternative to original equipment batteries while maintaining reliable performance standards expected in professional environments.