Shop GAI-TRONICS

Emergency Telephone, Analog, Silver

  • Mfr # 397-002CB
  • Zoro # G7474330

product price: 
$
1,616.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
CB Retrofit, Red Emergency Button, Single Button, Smart Operation, VA Option
Volume Control
Yes
Number of Lines
1
Ringer
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-002CB
Zoro #
G7474330
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Width
8 1/2 in
Overall Height
11 3/4 in
Fits Chest Size
CB Retrofit, Red Emergency Button, Single Button, Smart Operation, VA Option

Details

Item
Emergency Telephone
Color
Silver
Features
CB Retrofit, Red Emergency Button, Single Button, Smart Operation, VA Option
Volume Control
Yes
Number of Lines
1
Ringer
Electronic
Caller ID
No
Call Waiting
No
Speakerphone
Yes
Enclosure Type
Stainless Steel
Voicemail
No
Requires
Phone Line
Mount (Type)
Flush
Type
Analog
Network Protocol
PSTN
Number of Handsets
0
Standards
FCC, IC, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features CB Retrofit, Red Emergency Button, Single Button, Smart Operation, VA Option, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 8 1/2 in, Standards FCC, IC, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.