Replacement Smartphone Battery, 3.85V, 5000mAh
- Mfr # SAMSUNG A54 5G YEAR 2023 BATTERY
- Zoro # G322904205
product price:Â
$
62.99
/ea
Key Features
Battery Type
Non-removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAMSUNG A54 5G YEAR 2023 BATTERY
- Zoro #
- G322904205
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Non-removable
Description
This replacement battery is engineered to restore full functionality to Samsung Galaxy A54 5G devices from 2023. With a capacity of 5000 mAh, this battery delivers reliable power performance for extended daily use, supporting the device's 6.4-inch Super AMOLED display with 120Hz refresh rate and demanding processing tasks handled by the Exynos 1380 chipset. The battery is specifically designed for compatibility with Samsung Galaxy A54 5G units and maintains the original specifications required for proper device operation, including support for 25W Fast Charging technology. This replacement component is ideal for device repair centers, mobile phone retailers, corporate fleet maintenance operations, and authorized service providers requiring dependable battery solutions. The product ensures OEM-equivalent performance and reliability, making it suitable for both individual device repairs and bulk inventory stocking for service operations. Whether addressing battery degradation in aging devices or maintaining repair shop stock levels, this battery provides a cost-effective solution that restores devices to factory specifications without requiring device replacement. The battery is manufactured to meet safety and performance standards required for smartphone applications. Installation is straightforward for trained technicians with standard mobile device service equipment. Stocking this replacement part allows service centers to maintain quick turnaround times for customer repairs while reducing overall operational costs compared to full device replacement scenarios. This battery is compatible exclusively with Samsung Galaxy A54 5G 2023 models and ensures optimal device performance once installed and properly calibrated.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.