Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 3.85V, 5000mAh

  • Mfr # SAMSUNG S21 ULTRA BATTERY

  • Zoro # G422904204


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG S21 ULTRA BATTERY
Zoro #
G422904204
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct substitute for Samsung Galaxy S21 Ultra devices, providing reliable power performance for extended mobile operation. The battery delivers 5000 mAh capacity at 3.85V nominal voltage, utilizing lithium-polymer chemistry for consistent energy delivery and enhanced cycle life. Compatible with Samsung Galaxy S21 Ultra 5G models including SM-G998B/DS and SM-G998U variants, this component is designed to restore full functionality to devices with degraded or failing original battery units. The lithium-polymer construction ensures lightweight design without sacrificing power density, making it ideal for high-performance mobile devices requiring sustained energy output throughout extended workdays. This replacement battery is particularly valuable for commercial environments where employees depend on Galaxy S21 Ultra smartphones for business communications, field operations, and data access. Organizations managing fleets of Samsung devices benefit from cost-effective battery replacement solutions that extend device lifecycle and reduce equipment replacement cycles. Installation is straightforward for trained technicians, and the battery integrates seamlessly with existing Samsung Galaxy S21 Ultra charging infrastructure, including fast-charging capabilities. The component meets standard quality and safety specifications for lithium-based power storage. This battery replacement solution supports businesses seeking to maximize return on investment for their mobile device deployments while maintaining reliable daily performance. Suitable for IT departments, mobile device management operations, repair facilities, and corporate equipment maintenance programs requiring bulk or individual replacement battery units for Samsung Galaxy S21 Ultra fleet management and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.