Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V, 800mAh
Mfr # SAMSUNG S21 BATTERY
Zoro # G722904195
product price:Â
$
62.55
/ea
Key Features
Battery Type
Lithium-Ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMSUNG S21 BATTERY
- Zoro #
- G722904195
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-Ion Rechargeable
Description
This high-capacity replacement battery is engineered as a compatible alternative for Samsung Galaxy S21 5G devices and similar models requiring the EB-BG991ABY specification. The battery delivers a rated capacity of 4,800 mAh, providing extended runtime performance compared to original equipment specifications, making it suitable for organizations managing multiple Samsung mobile devices or requiring backup power solutions for field operations. Constructed with Li-Polymer chemistry, this battery offers reliable energy density and cycle stability for demanding mobile environments. The 18.48 Wh energy rating ensures efficient power delivery across full device operation cycles. The 3.85V output is optimized for Samsung Galaxy S21 5G platforms, including SM-G991U1 variants, maintaining compatibility with original charging protocols and device management systems. This replacement solution is ideal for enterprises, telecommunications service providers, and device refurbishment operations that maintain Samsung smartphone fleets. It serves as a cost-effective alternative for battery degradation management, reducing operational downtime associated with battery performance decline. The product includes necessary installation tools, simplifying deployment across technical teams with varying expertise levels. Suitable applications include corporate mobile device programs, device repair and refurbishment centers, field service operations, and organizations seeking to extend the operational lifespan of existing Samsung Galaxy S21 5G inventory. The replacement approach supports sustainability objectives by enabling device recovery rather than full equipment replacement while maintaining consistent power performance standards. This battery solution provides 12-month service coverage, supporting procurement planning and inventory management for commercial operations. Compatibility with established Samsung device ecosystems ensures integration without additional infrastructure modifications or technical adaptations.