Shop ILC
See all product information
Create Account
Replacement Smartphone Battery, 3.85V nominal, 5000mAh
Mfr # SAMSUNG A14 5G BATTERY
Zoro # G022904444
product price:Â
$
62.99
/ea
Key Features
Battery Type
Lithium-Ion (Li-Ion) Non-Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAMSUNG A14 5G BATTERY
- Zoro #
- G022904444
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium-Ion (Li-Ion) Non-Removable
Description
This replacement battery is engineered as a direct-fit component for Samsung Galaxy A14 5G smartphones, providing reliable power management for both personal and commercial mobile device operations. With a capacity of 5000 mAh and Li-Ion chemistry, this battery delivers extended usage periods between charging cycles, making it ideal for professionals who rely on continuous smartphone connectivity throughout their workday. The battery is designed to restore full functionality to Samsung Galaxy A14 5G devices that have experienced battery degradation or reduced hold times. Li-Ion battery technology ensures stable voltage delivery, minimal self-discharge rates, and consistent performance across various operating conditions. This component is particularly valuable for organizations managing corporate mobile fleets, device refurbishment operations, or providing technical support services. Compatible with the Samsung Galaxy A14 5G announced in January 2023, this battery meets the original equipment specifications and integrates seamlessly with the device's power management system. The 5000 mAh capacity provides adequate power reserves for typical daily usage patterns, supporting the device's 6.6-inch display and processing requirements without compromising device integrity. This replacement battery is suitable for IT departments, mobile device repair facilities, telecommunications retailers, and corporate device management teams seeking dependable battery solutions. Whether used for preventive maintenance in device refresh cycles or remedial replacement in active fleet management, this component restores battery performance to like-new operational standards. Proper installation requires basic technical proficiency with mobile device disassembly. Storage and handling should follow standard lithium-ion battery safety protocols. This battery represents a cost-effective alternative to full device replacement when battery performance degradation occurs.