Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Transformer, 120V Primary

  • Mfr # ALLANSON INTERNATIONAL 2721-620

  • Zoro # G922879859


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLANSON INTERNATIONAL 2721-620
Zoro #
G922879859
UPC #
-
Country of Origin
China

Description

This replacement ignition transformer is engineered for oil burner applications in commercial, residential, and industrial heating systems. Designed as a direct replacement for the Allanson International 2721-620 model, it delivers reliable ignition performance for Wayne burners and compatible oil heating equipment used in hot water and steam boiler systems. The transformer features double pole ferromagnetic construction rated for constant duty operation. It operates on 120V AC primary voltage at 23 mA input with a 250 VA capacity, generating 10,000V secondary output at 60 Hz frequency. The compact design measures 4 inches in overall height and utilizes side hinge E-side mounting for convenient installation in standard equipment configurations. Built with high-temperature wire construction, this transformer maintains consistent performance in the demanding thermal environment of oil burner applications. Its ferromagnetic design ensures stable ignition delivery, contributing to efficient and dependable burner operation across various heating installations. This component is ideal for service technicians, HVAC contractors, and facility maintenance personnel performing routine maintenance or replacement of ignition systems in oil-fired heating equipment. It meets the electrical specifications required for seamless integration into existing burner assemblies without system modifications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.