Zoro Homepage

Replacement Transformer, 120V primary

  • Mfr # Dongan A06-SA6

  • Zoro # G722878328


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Dongan A06-SA6
Zoro #
G722878328
UPC #
-
Country of Origin
China

Description

This replacement ignition transformer is engineered for reliable performance in demanding commercial and industrial heating applications. Designed as a direct equivalent to the Dongan A06-SA6, this unit delivers consistent operation in furnaces, heat treating equipment, bakeries, grain dryers, and industrial ovens where constant ignition is required. The transformer features a primary voltage rating of 120 VAC and produces a secondary voltage of 6000 VAC with one end grounded, operating at 60 Hz with a 175 VA power rating. Maximum amperage is 20 mA on a single phase at 100 percent duty cycle, ensuring dependable continuous ignition operation. The NEMA 1 enclosed design provides robust protection in industrial environments while the air-cooled construction maintains safe operating temperatures during extended use. Physically compact yet durable, this transformer measures 4.44 inches in length by 6.75 inches in width by 4.31 inches in height, allowing for flexible installation in existing equipment configurations. The enclosed construction protects internal components from dust, debris, and environmental contaminants common to industrial settings, extending service life and reducing maintenance requirements. This replacement transformer is an ideal solution for facility managers and technicians seeking a reliable, cost-effective alternative to OEM parts. Its robust specifications and proven design make it suitable for both new installations and replacement applications in commercial heating systems. Verify compatibility with your specific equipment before ordering to ensure proper fit and electrical performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.