Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Two-Way Radio Battery, 7.4V, 2300mAh

  • Mfr # MOTOROLA XPR3500E BATTERY

  • Zoro # G122904368


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOTOROLA XPR3500E BATTERY
Zoro #
G122904368
UPC #
-
Country of Origin
China

Description

Reliable replacement lithium-ion battery designed for the Motorola XPR3500e two-way radio. This 2300mAh Li-ion battery delivers consistent power at 7.4V, making it an excellent choice for professionals who require extended operation throughout their workday. Compatible with XPR3500e radios, this battery supports demanding communication applications in industrial, security, and field service environments. The lithium-ion chemistry provides stable voltage delivery and superior performance compared to older battery technologies. With its compact design and robust construction, this replacement battery integrates seamlessly with existing XPR3500e equipment while maintaining the durability expected in professional two-way radio systems. Ideal for organizations operating multiple XPR3500e units that need dependable backup power or fleet battery rotation programs. This battery is engineered to meet the power demands of shift work, outdoor operations, and continuous communication requirements. The 7.4V output ensures proper radio functionality and feature availability. Whether used for emergency response, warehouse operations, construction sites, or mobile workforce management, this replacement battery provides the reliable performance necessary for critical business communications. Stock additional batteries to minimize downtime and maintain continuous radio availability across your operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.