Replacement Vacuum Cleaner Battery, 14 volts, 3350mAh

  • Mfr # ECOVACS NR18650 M26-4S1P-1 BATTERY 3.35 AH

  • Zoro # G022904512


product price:  $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECOVACS NR18650 M26-4S1P-1 BATTERY 3.35 AH
Zoro #
G022904512
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery pack is engineered for ECOVACS robotic vacuum cleaners and compatible with similar commercial cleaning equipment requiring high-performance power solutions. The battery features a 4S1P configuration utilizing INR18650-M26 cells, delivering a nominal voltage of 14.4V to 14.8V with a capacity of 3.35Ah (3350mAh) and total energy output of 48.24Wh. This combination provides reliable, consistent power delivery for extended operational cycles in automated cleaning systems. The battery pack measures approximately 70.1 x 37.1 x 37.0mm and weighs 185.9g, making it a compact solution for robotic platform integration. Construction utilizes proven lithium-ion chemistry, which offers superior energy density and longevity compared to older battery technologies. The unit is designed to meet the demanding requirements of commercial and industrial robotic applications where dependable power performance is critical. Ideal for facilities management departments, cleaning service providers, and equipment maintenance operations, this replacement battery extends the operational life of ECOVACS cleaning robots and reduces downtime associated with battery depletion. The battery pack integrates seamlessly with existing ECOVACS systems and delivers consistent performance across multiple charge cycles. It represents an economical alternative to purchasing new equipment when battery capacity degrades. Suitable for commercial, hospitality, healthcare, and industrial facility environments where automated cleaning systems are deployed. Compliance with lithium-ion safety standards ensures reliable operation in diverse settings. This replacement battery is an essential inventory item for operations departments managing robotic cleaning equipment fleets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.