Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 14.4V, 6700mAh
Mfr # ECOVACS X2 OMNI BATTERY 6.7 AH
Zoro # G422904457
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Chemistry Type
Li-ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECOVACS X2 OMNI BATTERY 6.7 AH
- Zoro #
- G422904457
- UPC #
- -
- Country of Origin
- China
- Chemistry Type
- Li-ion Rechargeable
Description
This OEM-compatible lithium-ion replacement battery is engineered for the ECOVACS Deebot X2 OMNI, X2 Combo, and related robotic vacuum models. Rated at 14.4V with a 6700 mAh capacity and 96.48 Wh energy output, this battery delivers reliable, consistent power for extended cleaning cycles. The advanced lithium-ion chemistry provides superior energy density and longevity compared to traditional battery types, ensuring your robotic cleaning equipment maintains optimal performance over hundreds of charge cycles. Measuring 137.50 x 74.30 x 19.60 mm and weighing 550 grams, this battery integrates seamlessly with compatible ECOVACS robotic vacuum systems without requiring modifications or adapters. The blue-colored unit is designed for quick installation and removal, minimizing downtime for commercial cleaning operations and industrial facilities that depend on autonomous cleaning equipment. Ideal for facility managers, commercial cleaning services, and businesses operating large-scale robotic cleaning fleets, this replacement battery extends equipment lifespan and reduces long-term operational costs. The 6.7 Ah capacity supports extended runtime for comprehensive floor coverage, making it suitable for industrial warehouses, manufacturing facilities, retail spaces, and other large commercial environments. This battery meets the specifications required for safe operation with ECOVACS robotic vacuum platforms and is constructed to withstand the demands of frequent charging cycles in professional settings. Stock this replacement battery to maintain equipment availability and ensure uninterrupted cleaning operations across your facility.