Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 14.8V, 2200mAh
Mfr # EUFY HOMEVAC S11 LITE BATTERY
Zoro # G822904545
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Rechargeable Lithium-ion
Battery Type
Lithium-ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EUFY HOMEVAC S11 LITE BATTERY
- Zoro #
- G822904545
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Rechargeable Lithium-ion
- Battery Type
- Lithium-ion (Li-ion)
Description
This replacement lithium-ion battery is engineered to restore full operational capacity to your Eufy HomeVac S11 Lite cordless stick vacuum. With a 14.8V rating and 2200mAh capacity, this battery delivers reliable power for approximately 40 minutes of continuous cleaning runtime per charge cycle. The removable design allows for quick battery swaps, enabling uninterrupted workflow in commercial cleaning operations or extended residential use. Constructed with advanced lithium-ion cell technology, this battery maintains consistent voltage output and features built-in safety mechanisms to prevent overcharging and thermal damage. Compatible with the Eufy HomeVac S11 Lite model, this replacement component integrates seamlessly with the vacuum's dual vortex motor system, which operates at 120 air watts of suction power. Ideal for facility managers, janitorial services, and homeowners seeking to extend the operational life of their cordless cleaning equipment without investing in a new unit. The battery requires approximately 3.5 hours for a full charge cycle and is designed to withstand multiple recharge cycles for extended service life. This is a direct replacement component that meets OEM specifications for performance and compatibility. Proper installation and charging according to manufacturer guidelines ensures optimal performance and battery longevity in demanding cleaning applications.