Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 14.8V
Mfr # DYSON WASHG1 WET FLOOR CLEANER BATTERY
Zoro # G122904528
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Four-Cell Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYSON WASHG1 WET FLOOR CLEANER BATTERY
- Zoro #
- G122904528
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Four-Cell Lithium-ion
Description
This replacement lithium-ion battery is engineered for the Dyson WashG1 Wet Floor Cleaner, delivering reliable performance for commercial and residential hard floor cleaning applications. Featuring four cells of advanced lithium-ion technology, this battery provides up to 35 minutes of runtime per charge, enabling coverage of over 3,000 square feet of hard flooring without interruption. The click-in design ensures quick, tool-free installation and removal for seamless operation. The battery powers the WashG1's dual motorized counter-rotating microfiber rollers, which simultaneously remove both wet and dry dirt for efficient floor cleaning. Its cordless design eliminates the need for power outlets, allowing operators to maneuver freely around furniture, navigate tight spaces, and clean large areas with complete mobility and flexibility. The battery conveniently charges on the dock while the machine's self-clean cycle runs automatically, completing a full cleaning cycle in just 140 seconds. This integrated charging and maintenance system keeps equipment ready for frequent use in high-traffic environments. Built with durable lithium-ion cell technology, this replacement battery maintains consistent power delivery throughout its charge cycle. It is an essential spare component for facilities, janitorial services, and property managers requiring continuous floor cleaning operations. The extended runtime and rapid dock charging make this battery ideal for commercial cleaning schedules where downtime must be minimized. Compatible with Dyson WashG1 systems, this replacement battery ensures your equipment remains operational and performs at peak efficiency for professional-grade wet floor cleaning tasks.