Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 18.5V, 5000mAh
Mfr # BISSELL ICONPET 2291A BATTERY
Zoro # G522904548
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BISSELL ICONPET 2291A BATTERY
- Zoro #
- G522904548
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-Ion (Li-Ion)
Description
This lithium-ion replacement battery is engineered as a direct compatible substitute for the BISSELL ICONpet 2291A and related models utilizing part numbers 1618614, 2753, 2758, or 69-0083-006. Featuring an 18.5V output with 5000mAh capacity and 92.5Wh power rating, this battery delivers reliable performance for extended cleaning cycles in commercial and residential applications. The battery utilizes advanced lithium-ion chemistry with precision engineering to ensure OEM-level compatibility and dependable operation. Constructed with high-impact and vibration-resistant materials, this replacement unit withstands the demands of frequent use in industrial cleaning environments. The removable design allows for quick battery swaps, minimizing downtime between jobs. Dimensions measure 96.70 x 67.60 x 43.50mm, maintaining the compact profile of original equipment. Ideal for facility maintenance teams, cleaning service contractors, and equipment operators seeking cost-effective replacement power solutions. Each unit undergoes rigorous quality testing to meet performance standards and provide consistent runtime across charging cycles. This battery replacement offers a practical alternative to original equipment while maintaining the safety and efficiency standards required for professional-grade cleaning equipment.