Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 24V, 2500mAh
Mfr # BISSELL 3789 2.5AH BATTERY
Zoro # G622904523
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-ion (Li-ion)
Nominal Capacity
2500mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BISSELL 3789 2.5AH BATTERY
- Zoro #
- G622904523
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion (Li-ion)
- Nominal Capacity
- 2500mAh
Description
This replacement battery is a 24V rechargeable lithium-ion power solution designed for BISSELL CleanView XR stick vacuum models, including the 3789, 3789U, 3797V, and 3797W. With a nominal capacity of 2.5Ah (2500mAh), this Li-ion battery delivers sustained power for extended cleaning sessions, making it an essential component for facilities maintenance operations and commercial cleaning applications. The battery features reliable lithium-ion technology that provides consistent performance across multiple charge cycles, ensuring dependable operation throughout the device's service life. The compact design fits seamlessly into existing equipment without requiring modifications. This replacement battery is ideal for commercial cleaning contractors, facility management teams, and maintenance departments that rely on cordless stick vacuums for daily operations. Whether used in office buildings, retail spaces, or industrial facilities, this 2.5Ah battery supports uninterrupted cleaning performance and reduces downtime associated with equipment maintenance. Constructed from quality lithium-ion cells, this battery withstands the demands of professional use while maintaining charge retention and cycle longevity. It serves as a direct replacement for original BISSELL batteries, eliminating the need for equipment replacement and reducing overall operational costs.