Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Visor

  • Mfr # FREIGHTLINER M2-106 YEAR 2017 SMOKED VENTVISORS

  • Zoro # G522878108


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FREIGHTLINER M2-106 YEAR 2017 SMOKED VENTVISORS
Zoro #
G522878108
UPC #
-
Country of Origin
China

Description

These premium replacement vent visors are specifically engineered for the 2017 Freightliner M2-106, offering fleet operators and truck owners a durable cab ventilation solution. Constructed from high-quality acrylic material, these visors feature a professional smoked finish that enhances the truck's aesthetic while providing practical functionality. The in-channel, cab-mounted design allows fresh air to circulate into the cabin while effectively blocking out rain, dust, and debris, improving driver comfort during extended operations. Designed for seamless compatibility with 2003 through 2019 Freightliner M2-106 and M2-112 models, these visors ensure a precise fit without modifications to the vehicle. The smoked tint provides a sleek appearance while reducing glare and UV exposure in the cabin. The acrylic construction offers excellent weather resistance and maintains clarity over time, withstanding the demanding conditions of commercial trucking operations including highway and local delivery routes. Ideal for fleet maintenance departments, owner-operators, and commercial truck facilities, these replacement visors restore cab ventilation functionality when original components become damaged or worn. Easy installation on cab-mounted channels makes them suitable for quick field replacement, minimizing downtime. Whether used on refrigerated units, box trucks, or other M2 series configurations, these vent visors deliver reliable performance and professional appearance for commercial transportation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.