Shop ILC
See all product information
Create Account
Replacement Wireless Headset Battery, 3.7V, 1600mAh
Mfr # CORSAIR VOID PRO RGB BATTERY
Zoro # G522904463
product price:Â
$
51.45
/ea
Key Features
Battery Type
Lithium Polymer (Li-Po) Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORSAIR VOID PRO RGB BATTERY
- Zoro #
- G522904463
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium Polymer (Li-Po) Rechargeable
Description
This is a premium replacement Li-Polymer battery designed for the CORSAIR VOID PRO RGB wireless headset and compatible models. Engineered to meet or exceed OEM specifications, this 3.7V battery delivers reliable power with a 1600mAh capacity, providing up to 16 hours of continuous use per charge cycle. The battery maintains consistent performance across extended deployments, with real-world testing demonstrating approximately 14-18 hours of operational life depending on RGB lighting configuration. Built with high-quality Li-Polymer construction, this replacement battery is rated for 800 charge cycles, ensuring long-term durability for frequent users in professional environments. The compact form factor (8.0 x 34 x 50mm) ensures seamless integration with existing headset designs without compromising fit or comfort. Standard charging time of approximately 3-3.5 hours allows for quick turnaround between shifts or intensive use periods. Ideal for enterprise deployments, customer service centers, gaming facilities, and professional esports environments where reliable wireless audio is critical. This replacement battery is a cost-effective solution for extending the service life of compatible CORSAIR gaming headsets, reducing the need for complete hardware replacement. Sourced from reputable manufacturers, this battery meets safety and performance standards for industrial and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.