Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 20W, 12V, G4 Base

  • Mfr # USHIO JCX12V-20W/G4

  • Zoro # G222879344


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USHIO JCX12V-20W/G4
Zoro #
G222879344
UPC #
-
Country of Origin
China

Description

The Ushio JCX12V-20W/G4 is a premium replacement light bulb engineered for demanding commercial and industrial applications requiring reliable, long-lasting illumination. This 12-volt, 20-watt xenon bulb features a G4 base connector, making it a direct replacement for compatible fixtures and equipment across various industries. Constructed with precision xenoline technology, this miniature xenon lamp delivers consistent, high-quality light output suitable for enclosed fixture applications. The bulb features a 9mm glass diameter design and boasts an impressive average lamp life of 5,000 hours, significantly reducing replacement frequency and maintenance costs in high-use environments. This extended lifespan makes it an economical choice for facilities requiring continuous or frequent operation. The JCX12V-20W/G4 is fully dimmable, providing flexibility in lighting control and allowing operators to adjust illumination levels according to specific task requirements or energy management protocols. Its durable construction ensures reliable performance in temperature-controlled environments and sealed fixtures, making it suitable for medical equipment, precision instruments, display lighting, and specialized industrial applications. Key specifications include 12-volt power supply compatibility, 20-watt rated consumption, and standard G4 base configuration. The bulb measures 0.875 x 2.625 x 0.875 inches and weighs approximately 0.3 pounds, facilitating easy installation and replacement in space-constrained applications. This genuine Ushio component ships quickly, typically within 1-2 business days, ensuring minimal downtime for critical operations. The JCX12V-20W/G4 cross-references to comparable models including JC20XE/12 and 715220, providing compatibility verification for existing systems and equipment specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.