Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 35W, 12V, T5

  • Mfr # XELOGEN GY635-1235XH

  • Zoro # G822879287


product price: $57.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XELOGEN GY635-1235XH
Zoro #
G822879287
UPC #
-
Country of Origin
China

Description

The Xelogen GY635-1235XH is a premium replacement light bulb engineered for demanding industrial and commercial applications requiring reliable, high-performance lighting. This 12V, 35W halogen bulb features a GY6.35 two-pin round base and is designed as a direct replacement for Osram 1235XH systems and compatible fixtures. Built with krypton-xenon gas fill technology, this T5-shaped bulb delivers exceptional brightness and longevity in compact lighting solutions. With a rated output of 420 lumens and an operational life of approximately 10,000 hours, it provides consistent performance while minimizing replacement frequency and associated maintenance costs. The bulb operates at 2.92 amps and measures 2.00 inches in length, making it suitable for space-constrained installations. This replacement bulb is ideal for use in stage lighting, medical examination lights, projection systems, display lighting, and other specialized equipment where precise, focused illumination is critical. The GY6.35 base ensures secure, reliable connections and compatibility with standard fixtures designed for this connector type. The Xelogen GY635-1235XH combines durability with efficient energy consumption, making it a cost-effective solution for facilities requiring frequent bulb replacement or extended operational hours. Proper installation and handling are recommended to maximize bulb lifespan and maintain optimal performance in your lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.